This product requires certification to purchase.

8 in. 150 psi Dielectric Flange Kit

Georg Fischer Central Plastics

8 in. 150 psi Dielectric Flange Kit

  • Fast #
  • Part #DU150FKX
  • Item #2924037
  • Manufacturer Part #DU150FKX
3.4 out of 5 Customer Rating
Brand image
Georg Fischer Central Plastics

8 in. 150 psi Dielectric Flange Kit

  • Fast #
  • Part #DU150FKX
  • Item #2924037
  • Manufacturer Part #DU150FKX
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Fitting Size 1:
8 in
Fitting Sizes:
8 in
Fitting Type:
Flange Kit
Pressure - Maximum:
150 psi