This product requires certification to purchase.

8 in. DIPS DR 11 HDPE Saddle

Georg Fischer Central Plastics

8 in. DIPS DR 11 HDPE Saddle

  • Fast #
  • Part #PED11E47SFIPBDLXK
  • Item #4456821
  • Manufacturer Part #10004656
3.7 out of 5 Customer Rating
Brand image
Georg Fischer Central Plastics

8 in. DIPS DR 11 HDPE Saddle

  • Fast #
  • Part #PED11E47SFIPBDLXK
  • Item #4456821
  • Manufacturer Part #10004656
3.7 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
DIPS
End Connections:
DIPS
Fits Pipe Size:
8 in
Fitting Type:
Saddle
Material:
Stainless Steel
Material Type:
304, HDPE
Schedule Class:
SDR 11
Tap Size:
2 in