8 x 3/4 in. DIPS x CC Electrofusion Transition Saddle
8 x 3/4 in. DIPS x CC Electrofusion Transition Saddle
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-1598, ASTM D-1599, ASTM D-638
- End Connection 1:
- DIPS
- End Connection 2:
- CC
- End Connections:
- DIPS x CC
- Fitting Size 1:
- 8
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 8 in x 3/4 in
- Fitting Type:
- Reducing, Saddle
- IAPMO Listed:
- No
- Material:
- Brass, Stainless Steel
- Material Type:
- 304
- Schedule Class:
- DR 11