8 x 8 x 2 in. DIPS x IPS 4.0 Electrofusion Reducing DR 11 High Volume Tapping Plastic Tee
8 x 8 x 2 in. DIPS x IPS 4.0 Electrofusion Reducing DR 11 High Volume Tapping Plastic Tee
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM D-2513, ASTM F-1055, ASTM D-3261, ASTM D-1599, ASTM D-1598, ASTM F-105
- Application:
- Gas, Geothermal
- CSA Certified:
- Yes
- Clean Bagged:
- No
- End Connection 1:
- Electrofusion
- End Connection 2:
- Electrofusion
- End Connection 3:
- Electrofusion
- End Connections:
- Electrofusion
- FM Approved:
- Yes
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Size 3:
- 2 in
- Fitting Sizes:
- 8 in x 8 in x 2 in
- Fitting Type:
- Tapped Tee
- Material:
- Plastic
- NSF Certified:
- Yes
- Schedule Class:
- SDR 11