8 x 8 x 2 in. DIPS x IPS Electrofusion Reducing DR 11 High Volume Tapping Plastic Tee
8 x 8 x 2 in. DIPS x IPS Electrofusion Reducing DR 11 High Volume Tapping Plastic Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Electrofusion
- End Connection 2:
- Electrofusion
- End Connection 3:
- Electrofusion
- End Connections:
- Electrofusion
- FM Approved:
- No
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Size 3:
- 2 in
- Fitting Sizes:
- 8 in x 8 in x 2 in
- Fitting Type:
- Tapped Tee
- Material:
- Plastic
- NSF Certified:
- No
- Schedule Class:
- SDR 11