2 in. Spigot x Socket Straight Plastic Closet 1/8 Degree Bend
2 in. Spigot x Socket Straight Plastic Closet 1/8 Degree Bend
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Documents
Specifications
- Application:
- Drainage
- Clean Bagged:
- No
- Elbow Degree:
- 45
- End Connection 1:
- Spigot
- End Connection 2:
- Socket Weld
- End Connections:
- Spigot x Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 2
- Fitting Size 2:
- 2
- Fitting Sizes:
- 2 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- NSF Certified:
- No