4 x 4 x 2 in. Slip Reducing Sanitary Plastic Tee
4 x 4 x 2 in. Slip Reducing Sanitary Plastic Tee
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connection 3:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 4
- Fitting Size 2:
- 4
- Fitting Size 3:
- 2
- Fitting Sizes:
- 4 in x 4 in x 2 in
- Fitting Type:
- Sanitary Tee
- Material:
- Plastic
- NSF Certified:
- No