2 in. Socket Polypropylene Sleeve Coupling

You last purchased this on
 
Georg Fischer Corporation

Fuseal® 2 in. Socket Polypropylene Sleeve Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Georg Fischer Corporation

Fuseal® 2 in. Socket Polypropylene Sleeve Coupling

  • Fast #
  • Part #F527042
  • Item #1822366
  • Manufacturer Part #527042
4.5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Application:
Acids, Waste, Drainage
Clean Bagged:
No
Collection:
Fuseal®
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Coupling
Length:
1-81/100 in
Material:
Plastic
Material Type:
Polypropylene
NSF Certified:
No