2 in. Socket Schedule 40 Flame Retardant Polypropylene Coupling
Fuseal® 2 in. Socket Schedule 40 Flame Retardant Polypropylene Coupling
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-1785
- Application:
- Waste
- Clean Bagged:
- No
- Collection:
- Fuseal®
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Coupling
- Material:
- Plastic
- Material Type:
- Flame Retardant Polypropylene
- NSF Certified:
- Yes
- Schedule Class:
- 40