2 in. Socket x Female Threaded Straight and Clean-Out Plastic Tee with Plug
Fuseal® 2 in. Socket x Female Threaded Straight and Clean-Out Plastic Tee with Plug
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Documents
Specifications
- Application:
- Drainage
- Clean Bagged:
- No
- Collection:
- Fuseal®
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connection 3:
- FPT
- End Connections:
- Socket Weld x FPT
- FM Approved:
- No
- Fitting Size 1:
- 2
- Fitting Size 2:
- 2
- Fitting Size 3:
- 2
- Fitting Sizes:
- 2 in
- Fitting Type:
- Cleanout Tee
- Material:
- Plastic
- NSF Certified:
- No