This product requires certification to purchase.

2 in. Spigot x Socket Street Polypropylene Flame Retardant 22-1/2 Degree Elbow

Georg Fischer Corporation

Fuseal® 2 in. Spigot x Socket Street Polypropylene Flame Retardant 22-1/2 Degree Elbow

  • Fast #
  • Part #F526452
  • Item #1822452
  • Manufacturer Part #526452
3.1 out of 5 Customer Rating
Brand image
Georg Fischer Corporation

Fuseal® 2 in. Spigot x Socket Street Polypropylene Flame Retardant 22-1/2 Degree Elbow

  • Fast #
  • Part #F526452
  • Item #1822452
  • Manufacturer Part #526452
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Acids, Waste, Drainage
Clean Bagged:
No
Collection:
Fuseal®
Elbow Degree:
22-1/2
End Connection 1:
Spigot
End Connection 2:
Socket Weld
End Connections:
Spigot x Socket Weld
FM Approved:
No
Fitting Size 1:
2
Fitting Size 2:
2
Fitting Sizes:
2 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
Polypropylene
NSF Certified:
No