2 x 2 x 1-1/2 in. Socket Reducing and Sanitary HDPE and Polypropylene Tee
Fuseal® 2 x 2 x 1-1/2 in. Socket Reducing and Sanitary HDPE and Polypropylene Tee
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-4976, ASTM D-4101
- Application:
- Drainage
- Clean Bagged:
- No
- Collection:
- Fuseal®
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connection 3:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 2
- Fitting Size 2:
- 2
- Fitting Size 3:
- 1-1/2
- Fitting Sizes:
- 2 in x 2 in x 1-1/2 in
- Fitting Type:
- Sanitary Tee
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No