3 x 3 x 2 in. Slip Polypropylene Long Turn Tee Wye
Fuseal® 3 x 3 x 2 in. Slip Polypropylene Long Turn Tee Wye
All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-1785, ASTM D-3311, ASTM D-4101
- Clean Bagged:
- No
- Collection:
- Fuseal®
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connection 3:
- Slip
- End Connections:
- Slip
- FM Approved:
- No
- Fitting Size 1:
- 3
- Fitting Size 2:
- 3
- Fitting Size 3:
- 2
- Fitting Sizes:
- 3 in x 3 in x 2 in
- Fitting Type:
- Reducing
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF Certified:
- Yes