4 in. Spigot Short Sweep Straight Plastic 90 Degree Elbow with 1/4 Degree Bend
Fuseal® 4 in. Spigot Short Sweep Straight Plastic 90 Degree Elbow with 1/4 Degree Bend
Package Quantity Info:
Each: 1All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-4101
- Application:
- Drainage, Sewer
- Clean Bagged:
- No
- Collection:
- Fuseal®
- Elbow Degree:
- 90
- End Connection 1:
- Spigot
- End Connection 2:
- Spigot
- End Connections:
- Spigot
- FM Approved:
- No
- Fitting Size 1:
- 4
- Fitting Size 2:
- 4
- Fitting Sizes:
- 4 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- NSF Certified:
- Yes