4 x 4 x 2 in. Slip Polypropylene Long Turn Tee Wye
Fuseal® 4 x 4 x 2 in. Slip Polypropylene Long Turn Tee Wye
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-1785, ASTM D-3311, ASTM D-4101
- Clean Bagged:
- No
- Collection:
- Fuseal®
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connection 3:
- OD Tube
- End Connections:
- OD Tube
- FM Approved:
- No
- Fitting Size 1:
- 4
- Fitting Size 2:
- 4
- Fitting Size 3:
- 2
- Fitting Sizes:
- 4 in x 4 in x 2 in
- Fitting Type:
- Wye
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF Certified:
- Yes