This product requires certification to purchase.

Plastic Washing Machine Drain Pan

George K. Granse

Plastic Washing Machine Drain Pan

  • Fast #
  • Part #S2731W
  • Item #1602815
  • Manufacturer Part #2731-W
5 out of 5 Customer Rating
Brand image
George K. Granse

Plastic Washing Machine Drain Pan

  • Fast #
  • Part #S2731W
  • Item #1602815
  • Manufacturer Part #2731-W
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Used to divert water in overflow situation to 3.5” drain (not included)
  • 1/2" perimeter flange allows for seamless finish with most flooring surfaces
  • Recessed strainer ledge for maximum drainage
  • Requires Certification

Documents


Specifications

Color Finish Name:
White
Length:
31 in
Material:
Plastic
Width:
27 in