1-Light Wall Sconce in Coal
1-Light Wall Sconce in Coal
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Constructed of metal and fabric
- Fixture includes a fabric shade
- (1) 60 watt maximum medium (E26) bulb required
- Dimmable with compatible dimming bulbs
- ETL rated for damp locations
- ADA compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Blacks
- Color Finish Name:
- Coal
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 11-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Number of Lights:
- 1
- Power Source:
- Electric
- Proposition 65:
- www.P65Warnings.ca.gov
- UPC:
- 844349030386
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 7 in