100W 1-Light 10 in. Wall Sconce in Copper Bronze Patina with Mitered Glass and White Inside
100W 1-Light 10 in. Wall Sconce in Copper Bronze Patina with Mitered Glass and White Inside
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Clean and modern lighting for clean and modern spaces.
- Steel construction is built to last and offers a clean, polished look
- Uses one 100-Watt medium base (Not Incl.)
- Mitered white glass creates a diffused effect when illuminated
- Compatible with standard wall dimmer
- Includes assembly and installation parts
- ADA complaint
- ETL listed
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Copper Bronze Patina
- Depth:
- 4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Mitered White
- Height:
- 5 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Material:
- Glass, Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 844349011316
- Volts:
- 120V
- Wall Sconce Type:
- Single Arm
- Watts:
- 100 W
- Width:
- 10 in