This product requires certification to purchase.

100W 1-Light 10 in. Wall Sconce in Polished Nickel with Mitered Glass and White Inside

George Kovacs

100W 1-Light 10 in. Wall Sconce in Polished Nickel with Mitered Glass and White Inside

  • Fast #
  • Part #KP5220613
  • Item #4382233
  • Manufacturer Part #P5220-613
4.2 out of 5 Customer Rating
Brand image
George Kovacs

100W 1-Light 10 in. Wall Sconce in Polished Nickel with Mitered Glass and White Inside

  • Fast #
  • Part #KP5220613
  • Item #4382233
  • Manufacturer Part #P5220-613
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Clean and modern lighting for clean and modern spaces.
  • Steel construction is built to last and offers a clean, polished look
  • Uses one 100-Watt medium base (Not Incl.)
  • Mitered white glass creates a diffused effect when illuminated
  • Compatible with standard wall dimmer
  • Includes assembly and installation parts
  • ADA complaint
  • ETL listed
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
CSA Certified:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
4 in
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Mitered White
Height:
5 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Contemporary
Material:
Glass
Number of Lights:
1
Power Source:
Electric
UL Listed:
No
UPC:
844349011323
Volts:
120V
Wall Sconce Type:
Upward Arm
Watts:
100 W
Width:
10 in