2-Light Wall Sconce in Coal
2-Light Wall Sconce in Coal
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Constructed of metal and fabric
- Fixture includes a fabric shade
- (2) 60 watt maximum medium (E26) bulbs required
- Dimmable with compatible dimming bulbs
- ETL rated for damp locations
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Coal
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 11 in
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Number of Lights:
- 2
- Power Source:
- Electric
- Proposition 65:
- www.P65Warnings.ca.gov
- UPC:
- 844349030393
- Volts:
- 120V
- Watts:
- 120 W
- Width:
- 16 in