40W G9 Xenon Light Bulb
40W G9 Xenon Light Bulb
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Dimmable:
- No
- ETL Listed:
- No
- Light Bulb Shape Code:
- G9
- Light Bulb Type:
- Xenon
- UL Listed:
- No
- UPC:
- 747396067773
- Watts:
- 40 W