6-3/4 in. 1-Light LED Wall Sconce in Brushed Nickel
6-3/4 in. 1-Light LED Wall Sconce in Brushed Nickel
Frequently Purchased Together
Product Details
- Durable steel construction is built to last and offers a clean, polished look
- Uses 12-Watt LED
- The LED Collection by George Kovacs offers a simple - yet elegant - series of modern LED wall fixtures.
- Mitered white glass creates a diffused effect when illuminated
- ETL listed for damp location
- ADA complaint
- Includes assembly and installation parts
- 739 delivered Lumens
- Can be mounted vertically or horizontally
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Depth:
- 2-1/4 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Mitered White
- Height:
- 6-3/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 1068
- Material:
- Glass
- Number Of Hours:
- 30000 h
- Number of Lights:
- 1
- Package Quantity:
- 1
- Power Source:
- Electric
- UL Listed:
- No
- Watts:
- 12 W
- Width:
- 6-3/4 in