8W 1-Light LED Wall Sconce in Brushed Nickel
8W 1-Light LED Wall Sconce in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- The George Kovacs Fabric LED Wall Sconce pairs simplicity with energy efficiency.
- Durable steel construction is built to last and offers a clean brushed nickel fixture
- Uses 9-Watt LED
- 228 delivered Lumens
- White fabric shade creates a beautiful glow when illuminated
- Includes assembly and installation parts
- ETL listed
- ADA compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Depth:
- 4 in
- ETL Listed:
- Yes
- Glass Type:
- White Fabric
- Height:
- 11 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 476
- Material:
- Fabric
- Number Of Hours:
- 30000 h
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- Yes
- Watts:
- 8 W
- Width:
- 7-3/4 in