This product requires certification to purchase.

60W 1-Light 9 in. Wall Sconce in Polished Nickel with Mitered Glass and White Inside

George Kovacs

60W 1-Light 9 in. Wall Sconce in Polished Nickel with Mitered Glass and White Inside

  • Fast #
  • Part #KP1702613
  • Item #4382266
  • Manufacturer Part #P1702-613
4.8 out of 5 Customer Rating
Brand image
George Kovacs

60W 1-Light 9 in. Wall Sconce in Polished Nickel with Mitered Glass and White Inside

  • Fast #
  • Part #KP1702613
  • Item #4382266
  • Manufacturer Part #P1702-613
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The George Kovacs collection of wall sconces features a broad range of high-quality lighting fixtures produced with a mid-century modern aesthetic.
  • Durable aluminum and iron construction is built to last offering a clean, polished fixture
  • Uses one 60-Watt medium base bulb
  • Compatible with standard wall dimmer
  • Includes assembly and installation parts
  • ETL listed for damp location
  • Mitered white glass creates a beautiful glow when illuminated
  • Can be installed facing upward or downward
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CSA Certified:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
5-1/4 in
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Mitered White
Height:
9 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
T10
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Contemporary
Material:
Glass
Number of Lights:
1
Power Source:
Electric
UL Listed:
No
UPC:
844349011385
Volts:
120V
Wall Sconce Type:
Upward Arm
Watts:
60 W
Width:
4-1/2 in