3-Light Vanity Fixture in Weathered Black with Gold
Alluria 3-Light Vanity Fixture in Weathered Black with Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Alluring like the melody of a favorite song, perfect harmony is achieved by combining finishes and materials.
- Durable steel construction is built to last and offers a clean, polished look
- Uses three 75-Watt G9 bulbs
- Compatible with standard wall dimmer
- Includes assembly and installation parts
- ETL listed
- Etched opal glass creates a brilliant glow when illuminated
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Alluria
- Color Finish Category:
- Blacks
- Color Finish Name:
- Weathered Black, Gold
- Depth:
- 7-3/4
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Etched
- Height:
- 8-1/2
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- G9
- Light Bulb Type:
- Xenon
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Glass
- Number of Lights:
- 3
- Power Source:
- Electric
- UL Listed:
- No
- UPC:
- 844349024477
- Watts:
- 75
- Width:
- 24