This product requires certification to purchase.

6 in. 1-Light Mini Pendant in Weathered Black/Autumn Gold

George Kovacs

Alluria 6 in. 1-Light Mini Pendant in Weathered Black/Autumn Gold

  • Fast #
  • Part #KP351618
  • Item #8536365
  • Manufacturer Part #P351-618
3.3 out of 5 Customer Rating
Brand image
George Kovacs

Alluria 6 in. 1-Light Mini Pendant in Weathered Black/Autumn Gold

  • Fast #
  • Part #KP351618
  • Item #8536365
  • Manufacturer Part #P351-618
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Alluria Collection by George Kovacs is alluring like the melody of a favorite song. A perfect harmony is achieved by combining harmonized finishes and materials. A clean, minimalist style is amplified with Autumn Gold accents suspended from contrasting Weather Black framework.
  • Requires Certification
Dimensions & Measurements
Depth
6 in
Height
7-3/4 in
Length
6 in
Width
6 in
Characteristics & Features
Collection
Alluria
Color Finish Category
Blacks
Color Finish Name
Weathered Black, Autumn Gold
Dimmable
Yes
Glass Type
Frosted
Light Bulb Base Type
G9
Light Bulb Type
Xenon
Lighting Direction
Down Lighting
Lighting Style
Mid-century, Contemporary
Material
Steel
Number of Lights
1
Electrical & Operational Information
Volts
120V
Watts
75 W
Warranty & Product Information
ETL Listed
Yes
Type
KP351
UPC
844349029199