This product requires certification to purchase.

6-Light Island Light in Weathered Black and Gold

George Kovacs

Alluria 6-Light Island Light in Weathered Black and Gold

  • Fast #
  • Part #KP1356618
  • Item #7577201
  • Manufacturer Part #P1356-618
5 out of 5 Customer Rating
Brand image
George Kovacs

Alluria 6-Light Island Light in Weathered Black and Gold

  • Fast #
  • Part #KP1356618
  • Item #7577201
  • Manufacturer Part #P1356-618
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Alluring like the melody of a favorite song, perfect harmony is achieved by combining finishes and materials.
  • Durable steel construction is built to last and offers a clean, polished look
  • Uses six 75-Watt G9 bulbs
  • Compatible with standard wall dimmer
  • Includes assembly and installation parts
  • ETL listed
  • Etched opal glass creates a brilliant glow when illuminated
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Alluria
Color Finish Category:
Blacks
Color Finish Name:
Weathered Black, Gold
Depth:
27
ETL Listed:
Yes
Glass Type:
Etched Opal
Height:
9-3/4
Installation Type:
Ceiling Mount
Length:
27
Light Bulb Base Type:
G9
Light Bulb Shape Code:
G9
Light Bulb Type:
Xenon
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Steel, Glass
Number of Lights:
6
UL Listed:
No
UPC:
844349024507
Volts:
120V
Watts:
75
Width:
27