100W 2-Light Medium E-26 Incandescent Vanity Fixture in Polished Chrome
Arctic™ 100W 2-Light Medium E-26 Incandescent Vanity Fixture in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Designed by George, the Arctic bath collection suspends beautiful clear ribbed glass upon a chrome back plate.
- Durable steel construction is built to last and offers a clean, polished look
- Uses two 100-Watt medium base bulbs (Not Incl.)
- Compatible with standard wall dimmer
- Includes assembly and installation parts
- ETL listed for damp location
- Clear ribbed glass creates a beautiful glow when illuminated
- Can be installed facing upward or downward
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Arctic™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 6 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 6-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Contemporary
- Number of Lights:
- 2
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 844349020554
- Volts:
- 110/120V
- Watts:
- 100 W
- Width:
- 14-1/2 in