1-Light LED Chandelier in Soft Gold
Astor 1-Light LED Chandelier in Soft Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- The Astor Collection is an artistic and sleek design. An etched silicone light diffuser provides a soft radiant glow. The collection consists of an island chandelier, two chandelier, one mini-pendant, and a wall sconce that will add style and class to any home or office décor. Includes an integrated dimmable LED bulb. The pendants and chandeliers are engineered to allow adjustable hanging heights.
- Featuring: white frosted silicone diffuser
- Made with durable steel, aluminum and silicone construction which is built to last
- Engineered to allow adjustable hanging height up to 36 in.
- Can be installed on vaulted ceilings
- Integrated 24 watt LED lighting
- Capable of being dimmed
- ETL listed for damp locations
- Covered under Kovacs‘ 1 year limited warranty
Specifications
- Average Life:
- 50000 hr
- Collection:
- Astor
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Soft Gold
- Color Temperature:
- 3000
- Depth:
- 32 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 21 in
- Installation Type:
- Ceiling Mount
- Length:
- 32 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Shape Code:
- Z22
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lumens:
- 1954.7
- Material:
- Aluminum, Steel
- Number Of Hours:
- 50000 hr
- Number of Lights:
- 1
- Number of Tiers:
- 1
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
- Type:
- KP5436697L
- UPC:
- 844349032168
- Volts:
- 120V
- Watts:
- 24 W
- Width:
- 32 in