LED Flush Mount Ceiling Fixture
Astor LED Flush Mount Ceiling Fixture
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- The Astor Collection is an artistic and sleek design. An etched silicone light diffuser provides a soft radiant glow. The collection consists of an island chandelier, two chandelier, one mini-pendant, and a wall sconce that will add style and class to any home or office décor. Includes an integrated dimmable LED bulb. The pendants and chandeliers are engineered to allow adjustable hanging heights.
- Featuring: soft gold finish and a white etched silicone diffuser
- 24w Integrated LED
- Capable of being dimmed
- ETL certified and damp rated for indoor locations
Specifications
- Average Life:
- 5.71 yr
- Collection:
- Astor
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Soft Gold
- Color Temperature:
- 3000
- Depth:
- 14-1/2 in
- Dimmable:
- Yes
- Height:
- 5 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Lumens:
- 1452.3
- Material:
- Aluminum, Plastic, Steel
- Material Type:
- Polycarbonate
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
- UPC:
- 844349033271
- Volts:
- 120V
- Watts:
- 24 W
- Width:
- 20 in