14 in. LED Flush Mount Ceiling Fixture in Coal/Satin Brass
Beam Me Up 14 in. LED Flush Mount Ceiling Fixture in Coal/Satin Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in MA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in MA
Product Details
Product Details
- Beam Me Up! LED Flush Mount Collection by George Kovacs, is clean and modern looking with a futuristic appearance. Designed in various finishes and shapes. These modern LED flush mounts are will accommodate your home or business decor requirements and needs. Equipped with an energy-efficient LED bulb which is economically and environmentally friendly. The Beam Me Up! Collection designed by George Kovacs will boldly go where no light fixture has gone before.
- Featuring a frosted opal glass shade
- The artistic strong frame of this stylish fixture gives it an elegant appearance
- Uses one 20-Watt integrated dimmable LED bulb (Z59) which is included
- Constructed of aluminum and steel
- ETL listed for damp locations
- Covered under Kovacs' 1 year limited warranty
Specifications
- Collection:
- Beam Me Up
- Color Finish Category:
- Blacks
- Color Finish Name:
- Coal, Satin Brass
- Color Temperature:
- 3000
- Depth:
- 14
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Frosted
- Height:
- 3
- Length:
- 14
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 1248.7
- Material:
- Aluminum, Glass, Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
- Type:
- KP5372689L
- UPC:
- 844349032212
- Volts:
- 120V
- Watts:
- 20
- Width:
- 14