1-Light LED Flush Mount Ceiling Fixture in Honey Gold
Bezel Set 1-Light LED Flush Mount Ceiling Fixture in Honey Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in CA
Product Details
Product Details
- Bezel Set Collection, minimal yet intriguing. Just as a bezel is integral to watch or jewelry design, the bezeled frame on these flush mounts creates a standout contemporary look for the Bezel Set Family. Designed with a frosted opal glass shade. Engineered in 2 different sizes 10 in. diameter and 15 in. diameter. Includes an integrated dimmable LED bulb. Both have an economically and environmentally friendly 15-Watt or 30-Watt LED bulb. The Bezel Set Collection, designed by George Kovacs are not your average flush mount ceiling fixture.
- Featuring a frosted opal glass shade
- Stand out contemporary design of this stylish fixture gives it an intriguing appearance
- Made with durable steel and glass construction which is built to last
- Uses one 30-Watt integrated dimmable LED bulb (Z10) which is included
- ETL listed for damp locations
- Covered under Kovacs' 1 year limited warranty
Documents
Specifications
- Average Life:
- 3.42 yr
- Collection:
- Bezel Set
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Honey Gold
- Color Temperature:
- 3000
- Depth:
- 15 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Frosted
- Height:
- 3-22/25 in
- Length:
- 15 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 1895.8
- Material:
- Glass, Steel
- Number Of Hours:
- 30000 h
- Number of Lights:
- 1
- UPC:
- 844349029472
- Volts:
- 120V
- Watts:
- 30 W
- Width:
- 15 in