38W 1-Light LED Vanity Fixture in Brushed Nickel
Button 38W 1-Light LED Vanity Fixture in Brushed Nickel
Product Details
Product Details
- The George Kovacs Button LED Bath Bar is the embodiment of clean, simple and straightforward design.
- Steel/aluminum construction is built to last and offers a clean, polished look
- Uses 38-Watt LED
- 2380 delivered Lumens
- Includes assembly and installation parts
- ETL listed for damp location
- Etched white receded glass creates a diffused effect when illuminated
- Compatible with standard wall dimmer
- Can be mounted vertically or horizontally
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Button
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Etched White Reeded
- Height:
- 5-1/2
- Installation Type:
- Wall Mount
- Length:
- 35
- Light Bulb Type:
- LED
- Lighting Direction:
- Up Lighting, Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 2457
- Number Of Hours:
- 30000
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 844349020226
- Volts:
- 120V
- Watts:
- 38
- Width:
- 3-1/4