This product requires certification to purchase.

100W 4-Light Medium E-26 Incandescent Pendant in Smoked Iron

George Kovacs

Circuit 100W 4-Light Medium E-26 Incandescent Pendant in Smoked Iron

  • Fast #
  • Part #KP1813172
  • Item #4806526
  • Manufacturer Part #P1813-172
4.8 out of 5 Customer Rating
Brand image
George Kovacs

Circuit 100W 4-Light Medium E-26 Incandescent Pendant in Smoked Iron

  • Fast #
  • Part #KP1813172
  • Item #4806526
  • Manufacturer Part #P1813-172
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The George Kovacs Circuit Drum Pendant uses traditional elements with an modern twist.
  • Durable steel construction is built to last and offers a clean, polished look
  • Uses four 100-Watt medium base bulb
  • Compatible with standard wall dimmer
  • Includes assembly and installation parts
  • ETL listed
  • Etched white glass creates a diffused effect when illuminated
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Circuit
Color Finish Category:
Iron Tones
Color Finish Name:
Smoked Iron
Dimmable:
Yes
ETL Listed:
No
Height:
10-1/4 in
Installation Type:
Ceiling Mount
Length:
18 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Material:
Fabric
Number of Lights:
4
UL Listed:
No
UPC:
844349015833
Watts:
100 W
Width:
18 in