15in. Wide LED Flush Mount Drum Ceiling Fixture in Coal
Conc 15in. Wide LED Flush Mount Drum Ceiling Fixture in Coal
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The Conc Collection, minimal yet intriguing. Concentric circles inside and out of these flush mounts create a standout contemporary look for the Conc Family. Designed with a frosted acrylic diffuser and engineered in two different sizes 13-inch diameter and 15-inch diameter. Includes an integrated dimmable LED bulb either 20-watt or 25-watt, both have an economically and environmentally friendly. The Conc Collection, created and designed by George Kovacs are not your average flush mount ceiling fixture!
- Featuring: frosted acrylic diffuser
- 25w Integrated LED
- Capable of being dimmed
- ETL certified and damp rated for indoor locations
Specifications
- Average Life:
- 3.42 yr
- Collection:
- Conc
- Color Finish Category:
- Blacks
- Color Finish Name:
- Coal
- Color Temperature:
- 3000
- Depth:
- 15 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Frosted
- Height:
- 3-3/4 in
- Installation Type:
- Flush Mount, Ceiling Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Lumens:
- 1796.7
- Material:
- Aluminum, Plastic, Steel
- Material Type:
- Acrylic
- Number Of Hours:
- 30000 h
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
- UPC:
- 844349033424
- Volts:
- 120V
- Watts:
- 25 W
- Width:
- 15 in