*CVR* 5 LGHT CH
Conic *CVR* 5 LGHT CH
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The Conic Collection by George Kovacs is a sleek, geometric centerpiece fit for today’s interior settings.
- Durable steel construction is built to last and offers a clean, polished look
- Uses five 100-Watt medium base bulb
- Compatible with standard wall dimmer
- Includes assembly and installation parts
- ETL listed
- Bi-conical shades create a brilliant effect when illuminated
Specifications
- CSA Certified:
- No
- Collection:
- Conic
- Color Finish Category:
- Browns
- Color Finish Name:
- Distressed Koa
- Depth:
- 26 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 24 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Contemporary
- Material:
- Steel
- Number of Lights:
- 5
- Number of Tiers:
- 1
- UL Listed:
- No
- UPC:
- 844349016113
- Volts:
- 120V
- Watts:
- 10 W
- Width:
- 26 in