1-Light Wall Sconce in Coal/Honey Gold
Conic 1-Light Wall Sconce in Coal/Honey Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- The Conic Collection is a sleek, geometric centerpiece fit for today‘s interior settings. Its design features an array of bi-conical shades that are partitioned and supported by a thin steel ring. The shades tapered form allows light to funnel down in concentrated pools without significant glare, giving you focused coverage that is as pleasant as it is useful. Available as a series of pendants, sconces, and chandeliers.
- Durable steel construction is built to last and offers a clean, polished look
- Compatible with standard wall dimmer
- Bi-conical shades create a brilliant effect when illuminated
- Requires (1) 100w max medium (E26) base 100 watt bulb(not included)
- ETL Rated for installation in damp locations
Specifications
- ADA Compliant:
- No
- Collection:
- Conic
- Color Finish Category:
- Blacks
- Color Finish Name:
- Coal, Honey Gold
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 9-3/8 in
- Length:
- 5-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Art Deco
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Electric
- Type:
- KP1826248
- UPC:
- 844349035305
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 5-1/2 in