This product requires certification to purchase.

5 in. 1-Light Wall Sconce in Polished Chrome and Brushed Aluminum

George Kovacs

Convex 5 in. 1-Light Wall Sconce in Polished Chrome and Brushed Aluminum

  • Fast #
  • Part #KP5951077
  • Item #4063481
  • Manufacturer Part #P5951-077
5 out of 5 Customer Rating
Brand image
George Kovacs

Convex 5 in. 1-Light Wall Sconce in Polished Chrome and Brushed Aluminum

  • Fast #
  • Part #KP5951077
  • Item #4063481
  • Manufacturer Part #P5951-077
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Clean and crisp in both form and function. The George Kovacs Convex Wall Sconce features a curved Etched Opal glass shade, which diffuses a bright wash of light around a space.
  • Brushed aluminum backplate and chrome glass holder create a clean polished fixture
  • Uses 1-60-Watt G9 Xenon (Incl.)
  • Etched white glass creates a diffused effect when illuminated
  • Includes assembly and installation parts
  • ADA compliant
  • CSA listed
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
CSA Certified:
Yes
Collection:
Convex
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-3/4 in
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Frosted
Height:
7 in
Installation Type:
Wall Mount
Light Bulb Base Type:
G9 Double Loop
Light Bulb Shape Code:
G9
Light Bulb Type:
Xenon
Lighting Direction:
Up Lighting
Lighting Style:
Contemporary
Material:
Metal, Glass
Number of Lights:
1
Power Source:
Electric
UL Listed:
No
UPC:
844349008194
Watts:
60 W
Width:
5 in