60W 1-Light Wall Sconce with Glass in Brushed Aluminum with Polished Chrome
Convex 60W 1-Light Wall Sconce with Glass in Brushed Aluminum with Polished Chrome
Product Details
Product Details
- Clean and crisp in both form and function. The George Kovacs Convex one light bath features a curved Etched Opal glass shade, which diffuses a bright wash of light around a space.
- Brushed aluminum backplate and chrome glass holder create a clean polished fixture
- Uses 1-60-Watt G9 Xenon (Incl.)
- Etched white glass creates a diffused effect when illuminated
- Includes assembly and installation parts
- ADA compliant
- CSA listed
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- No
- Collection:
- Convex
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome, Brushed Aluminum
- Depth:
- 2-3/4
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Etched Opal
- Height:
- 5
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- G9 Double Loop
- Light Bulb Shape Code:
- G9
- Light Bulb Type:
- Xenon
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Contemporary
- Material:
- Metal, Glass
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- No
- UPC:
- 844349008200
- Volts:
- 120V
- Watts:
- 60
- Width:
- 5