41 in. 6-Light Abstract Pendant in Coal/Aged Brass
Cosmet 41 in. 6-Light Abstract Pendant in Coal/Aged Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in NY
Product Details
Product Details
- A contemporary array of mixed finishes shown in a linear fashion that makes this chandelier both unique and intriguing to the eye.
- Constructed of steel, aluminum, and glass
- Includes frosted glass shades
Specifications
- Collection:
- Cosmet
- Color Finish Category:
- Blacks
- Color Finish Name:
- Coal, Aged Brass
- Depth:
- 41 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Frosted
- Height:
- 38-1/2 in
- Length:
- 41 in
- Light Bulb Base Type:
- G9
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Mid-century, Modern
- Material:
- Aluminum, Glass, Steel
- Minimum Height:
- 38-1/2 in
- Number of Lights:
- 6
- Proposition 65:
- www.P65Warnings.ca.gov
- UPC:
- 844349030010
- Volts:
- 120V
- Watts:
- 240 W
- Width:
- 41 in