100W 4-Light Semi-Flush Mount Pendant in Polished Nickel
Crystal-Clear 100W 4-Light Semi-Flush Mount Pendant in Polished Nickel
Product Details
Product Details
- The George Kovacs Crystal Clear Semi Flush mount combines sleek angular frames with floating acrylic plates.
- Durable steel construction is built to last and offers a clean, polished look
- Uses 4-Watt to 60-Watt medium base bulbs
- Compatible with standard wall dimmer
- Includes assembly and installation parts
- ETL listed
- Clear acrylic glass creates a beautiful glow when illuminated
- Convertible to pendant
Specifications
- ADA Compliant:
- No
- Collection:
- Crystal-Clear
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 19-3/4
- ETL Listed:
- Yes
- Glass Type:
- Clear Acrylic
- Height:
- 9-1/4
- Installation Type:
- Ceiling Mount
- Length:
- 19-3/4
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T10
- Light Bulb Type:
- Halogen
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Material:
- Synthetic
- Number of Lights:
- 4
- UL Listed:
- No
- UPC:
- 844349017660
- Watts:
- 100
- Width:
- 19-3/4