This product requires certification to purchase.

5-Light Island Light in Polished Nickel

George Kovacs

Crystal-Clear 5-Light Island Light in Polished Nickel

  • Fast #
  • Part #KP1405613
  • Item #5109161
  • Manufacturer Part #P1405-613
5 out of 5 Customer Rating
Brand image
George Kovacs

Crystal-Clear 5-Light Island Light in Polished Nickel

  • Fast #
  • Part #KP1405613
  • Item #5109161
  • Manufacturer Part #P1405-613
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Sophisticated design is clearly always in vogue.
  • Durable steel construction is built to last and offers a clean, polished look
  • Uses five 60-Watt T10 medium base bulbs
  • Compatible with standard wall dimmer
  • Includes assembly and installation parts
  • ETL listed
  • Clear acrylic glass creates a beautiful glow when illuminated
  • Adjustable hanging length to 53.5 in. maximum
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Crystal-Clear
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
9-1/2
ETL Listed:
Yes
Glass Type:
Acrylic
Height:
10
Installation Type:
Ceiling Mount
Length:
43-1/4
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
T10
Light Bulb Type:
Halogen
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary
Material:
Synthetic
Number of Lights:
5
UL Listed:
No
UPC:
844349017684
Watts:
10
Width:
9-1/2