60W 1-Light Mini Pendant in Polished Nickel
Crystal-Clear 60W 1-Light Mini Pendant in Polished Nickel
Frequently Purchased Together
Product Details
- Durable steel construction is built to last and offers a clean, polished look
- Uses 1-Watt to 60-Watt medium base bulbs
- The George Kovacs Crystal Clear Mini Pendant combines sleek angular frames with floating acrylic plates.
- Adjustable hanging length to 55 in. maximum
- ETL listed
- Clear acrylic glass creates a beautiful glow when illuminated
- Includes assembly and installation parts
- Compatible with standard wall dimmer
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Crystal-Clear
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Acrylic
- Height:
- 11-3/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T10
- Light Bulb Type:
- Halogen
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Number of Lights:
- 1
- Package Quantity:
- 1
- Power Source:
- Electric
- UL Listed:
- No
- Watts:
- 10 W
- Width:
- 5-1/2 in