This product requires certification to purchase.

1-Light LED Bath Light in Polished Chrome

George Kovacs

Cubism 1-Light LED Bath Light in Polished Chrome

  • Fast #
  • Part #KP5217077L
  • Item #4568542
  • Manufacturer Part #P5217-077-L
4.1 out of 5 Customer Rating
Brand image
George Kovacs

Cubism 1-Light LED Bath Light in Polished Chrome

  • Fast #
  • Part #KP5217077L
  • Item #4568542
  • Manufacturer Part #P5217-077-L
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Crisp and clean, the George Kovacs Cubism Rectangular LED Bath Bar is a stylish choice for transitional spaces.
  • Durable steel construction is built to last and offers a clean, polished chrome fixture
  • Uses 40-Watt LED
  • 1540 delivered Lumens
  • Mitered white glass creates a diffused effect when illuminated
  • Can be mounted horizontally or vertically
  • Includes assembly and installation parts
  • ADA complaint
  • ETL listed
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
CSA Certified:
No
Collection:
Cubism
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
4 in
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
White
Height:
4-3/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
LED
Lighting Direction:
Up/Down Lighting
Lighting Style:
Contemporary
Lumens:
3141.73
Material:
Glass
Number Of Hours:
30000 h
Number of Lights:
1
Power Source:
Electric
UL Listed:
No
UPC:
844349013662
Volts:
120V
Watts:
10 W
Width:
30 in