This product requires certification to purchase.

3-Light Double Loop Xenon Bath Light in Polished Chrome

George Kovacs

Cubism 3-Light Double Loop Xenon Bath Light in Polished Chrome

  • Fast #
  • Part #KP5212077
  • Item #4063492
  • Manufacturer Part #P5212-077
4.5 out of 5 Customer Rating
Brand image
George Kovacs

Cubism 3-Light Double Loop Xenon Bath Light in Polished Chrome

  • Fast #
  • Part #KP5212077
  • Item #4063492
  • Manufacturer Part #P5212-077
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The design emphasis of the George Kovacs Cubism bath light is on horizontal lines, from the rectangular base through the etched lines of the light holder and the sharp, mitered edges of the cubic shade.
  • Durable steel construction is built to last and offers a clean, polished chrome fixture
  • Uses 2-75-Watt G9 Xenon base bulbs
  • Mitered white glass creates a diffused effect when illuminated
  • Compatible with standard wall dimmer
  • Includes assembly and installation parts
  • ADA complaint
  • ETL listed
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Cubism
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
5 in
ETL Listed:
Yes
Glass Type:
Chrome
Height:
6 in
Installation Type:
Wall Mount
Light Bulb Base Type:
G9 Double Loop
Light Bulb Shape Code:
G9
Light Bulb Type:
Xenon
Lighting Direction:
Up Lighting
Lighting Style:
Contemporary
Material:
Glass
Number of Lights:
3
Power Source:
Electric
UL Listed:
No
UPC:
844349008033
Watts:
10 W
Width:
13-3/4 in