4-Light Double Loop Xenon Bath Light in Polished Chrome
Cubism 4-Light Double Loop Xenon Bath Light in Polished Chrome
Product Details
Product Details
- The design emphasis of the George Kovacs Cubism bath light is on horizontal lines, from the rectangular base through the etched lines of the light holder and the sharp, mitered edges of the cubic shade.
- Durable steel construction is built to last and offers a clean, polished chrome fixture
- Uses 4-75-Watt G9 Xenon base bulbs
- Mitered white glass creates a diffused effect when illuminated
- Compatible with standard wall dimmer
- Includes assembly and installation parts
- ADA complaint
- ETL listed
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Cubism
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 5
- ETL Listed:
- Yes
- Glass Type:
- Mitered White
- Height:
- 6
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- G9 Double Loop
- Light Bulb Shape Code:
- G9
- Light Bulb Type:
- Xenon
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Contemporary
- Material:
- Glass
- Number of Lights:
- 4
- Power Source:
- Electric
- UL Listed:
- No
- UPC:
- 844349009108
- Watts:
- 10
- Width:
- 29-1/4