40 W LED Strip Light in Polished Chrome
Cubism 40 W LED Strip Light in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Crisp and clean, the George Kovacs Cubism Rectangular LED Bath Bar is a stylish choice for transitional spaces.
- Durable steel construction is built to last and offers a clean, polished chrome fixture
- Uses 40-Watt LED
- 1929 delivered Lumens
- Mitered white glass creates a diffused effect when illuminated
- Can be mounted horizontally or vertically
- Includes assembly and installation parts
- ADA complaint
- ETL listed
- Fixture can be dimmable
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- No
- Collection:
- Cubism
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Color Temperature:
- 3000
- Depth:
- 4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- White
- Height:
- 4-3/4 in
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Modern
- Lumens:
- 1928
- Material:
- Glass
- Number Of Hours:
- 30000 h
- Number of Lights:
- 2
- Power Source:
- Electric
- UL Listed:
- No
- UPC:
- 844349013655
- Volts:
- 120V
- Watts:
- 10 W
- Width:
- 24 in