LED Wall Sconce in Polished Chrome
Cubism LED Wall Sconce in Polished Chrome
Product Details
Product Details
- Crisp and clean, the George Kovacs Cubism Rectangular LED Bath Bar is a stylish choice for transitional spaces.
- Durable steel construction is built to last and offers a clean, polished chrome fixture
- Uses 40-Watt LED
- 1078 delivered Lumens
- Mitered white glass creates a diffused effect when illuminated
- Can be mounted horizontally or vertically
- Includes assembly and installation parts
- ADA complaint
- ETL listed
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Average Life:
- 3.42
- CSA Certified:
- No
- Collection:
- Cubism
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Color Temperature:
- 3000
- Depth:
- 4
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Mitered White
- Height:
- 12-3/4
- Installation Type:
- Wall Mount
- Length:
- 12-3/4
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 1732
- Material:
- Glass
- Number Of Hours:
- 30000
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- No
- UPC:
- 844349014881
- Volts:
- 120V
- Watts:
- 22
- Width:
- 4-3/4