1-Light Bath Light in Polished Chrome
Diamonds LED 1-Light Bath Light in Polished Chrome
Frequently Purchased Together
Product Details
- Durable steel/aluminum construction is built to last and offers a clean, polished look
- Uses 23-Watt LED
- The Diamond LED Collection by George Kovacs Creates a unique lighting accent in your bath or powder room with this LED vanity fixture.
- Clear glass with clear crystals create a beautiful glow when illuminated
- ETL listed for damp location
- ADA compliant
- Includes assembly and installation parts
- 1401 delivered Lumens
- Can be mounted horizontally or vertically
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- No
- Collection:
- Diamonds LED
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Color Temperature:
- 3000
- Depth:
- 3 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 5 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Light Bulb Type:
- LED
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 1896
- Material:
- Glass
- Number Of Hours:
- 30000 h
- Number of Lights:
- 1
- Package Quantity:
- 1
- Power Source:
- Electric
- UL Listed:
- No
- Watts:
- 23 W