27W 1-Light Integrated LED Pendant in Silver
Discovery 27W 1-Light Integrated LED Pendant in Silver
Product Details
Product Details
- Mounted with adjustable Cord
- Included round acrylic shade
- Integrated LED
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Discovery
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Color Temperature:
- 3000
- Depth:
- 32
- Diameter:
- 31-1/4
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Acrylic
- Height:
- 1-1/4
- Installation Type:
- Ceiling Mount
- Length:
- 31-1/4
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 1500
- Material:
- Plastic
- Material Type:
- Acrylic
- Number Of Hours:
- 30000
- Number of Lights:
- 1
- UL Listed:
- No
- UPC:
- 844349024316
- Watts:
- 27
- Width:
- 31-1/4